Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Twist Drill Bit Set, Cobalt HSS, 29 pcs.

IRWIN | Zoro #: G9666566 | Mfr #: 3018002

$131.25 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
  • Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
  • Drill Bit Dimension Type: Fractional Inch
  • Includes: (29) Twist Drill Bit Set
  • View Full Product Details See All Product Specifications
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Irwin #3018002 Specifications

Zoro #: G9666566 Manufacturer #: 3018002
Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2" Drill Bit Dimension Type: Fractional Inch
Includes: (29) Twist Drill Bit Set Material: Aluminum and Plastic
Item: Twist Drill Bit Sets Drill Bit Material: High Speed Steel and Cobalt
Shank Dia.: 3/8" Finish: Gold Oxide
Number of Pieces: 29 Drill Bit Point Angle: 135 Degrees
Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" Drill Bit Finish: Cobalt
Point Type: Split point Drill Bit Grouping: Drill Bit Set
Cutting Direction: Right Hand Country of Origin (subject to change): China

Description

Twist Drill Bit Set,Cobalt HSS,29 pcs.

Reviews of Irwin #3018002