Irwin
Step Drill Bit, 8 Hole Sizes, 9/16 in to 1 in, 1/16 in Step Increments, High Speed Steel, Hex Shank
Mfr # UNIBIT 20
Zoro # G0600537
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 9/16 in to 1 in
Explore More Products
- IRWIN Unibit Cobalt Step Drill, #2 VGP10232CB
- IRWIN 316x78 Step Drill 10234
- IRWIN Bit Drill #3 Unibit 10233
- IRWIN HSS Step Drill Bit 1 Size, 1/2" w/Steps UNIBIT 10
- IRWIN Brad Drill Bits 49615
- IRWIN Bit Drill #20 Unibit 10220
- IRWIN Titanium Frctnl Self Starting Step Unibit Drill Bit, #2 VGPUN2T
- IRWIN 18x12 Step Drill 10231
- IRWIN Unibit Step Drill Bit, 14 to 34 in Dia, 212 in OAL, 1Flute, 38 in Dia Shank, Hex Shank 15103ZR
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 316Inch to 78Inch, VACO 25962
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel 101004F
- Irwin Step Drill Bits