Irwin
Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In
Mfr # 10231cb
Zoro # G1552792
$27.53
13% off
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt Alloy Steel
- Finish Steam Oxide
- Number of Pieces 1
- Number of Flutes 1
- Shank Size 1/4 in
Explore More Products
- IRWIN Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch 10220cb
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In 10232cb
- IRWIN Step Drill Bit, 9 Hole Sizes, 1/4 in to 3/4 in, 1/16 Step Increments, Hex Shank, Cobalt Alloy Steel 10233cb
- IRWIN High Speed Stl Frctnl Self Starting Unibit Step Drill, 1/2", #10 VGPUN10
- IRWIN Unibit Colbalt Step Drill, #1 VGP10231CB
- IRWIN HSS Step Drill Bit 12 Sizes, 3/16-7/8" 15104
- IRWIN Vise-Grip® Unibit Step Drill Bit, High Speed Steel, 20mm to 34mm, 8 Hole Sizes, 1/2 in. Shank NU21M
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #2 VGPUN2
- IRWIN UNIBIT -#9 7/8" -1-1/8" STEP DRILL BIT HN10239
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/4-3/4" 19N124
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 506030-0030
- Irwin Step Drill Bits