HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Step Drill Bit, Cobalt, 5 Sizes, 4mm-12mm

IRWIN UNIBIT| Zoro #: G0549866| Mfr #: 11102cb

$22.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Thickness: 2mm
Sizes Included: 4, 6, 8, 10, 12mm
Bit Length: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549866 Mfr #: 11102cb
Step Thickness: 2mmSizes Included: 4, 6, 8, 10, 12mm
Bit Length: 3-1/8"Size Range: 4 to 12mm
Finish: Steam OxideShank Type: Hex
Number of Hole Sizes: 5Item: Step Drill Bit
Shank Size: 1/4"Number of Flutes: 1
Material: CobaltCountry of Origin (subject to change): United States

Description

Step Drill Bit, Material Cobalt, Steam Oxide Finish, Number of Hole Sizes 5, Shank Size 1/4 In., Step Thickness 2mm, Size Range 4 to 12mm, Sizes Included 4, 6, 8, 10, 12mm, Number of Flutes 1, Shank Type Hex, Bit Length 3-1/8 In.

Reviews