KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Step Drill Bit, Cobalt, 7 Sizes, 6mm-18mm

IRWIN UNIBIT| Zoro #: G1078314| Mfr #: 11103cb

$39.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Thickness: 2mm
Sizes Included: 6, 8, 10, 12, 14, 16, 18mm
Bit Length: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078314 Mfr #: 11103cb
Step Thickness: 2mmSizes Included: 6, 8, 10, 12, 14, 16, 18mm
Bit Length: 3-1/8"Size Range: 6 to 18mm
Finish: Steam OxideShank Type: Hex
Number of Hole Sizes: 7Item: Step Drill Bit
Shank Size: 1/4"Number of Flutes: 1
Material: CobaltCountry of Origin (subject to change): United States

Description

Step Drill Bit, Material Cobalt, Steam Oxide Finish, Number of Hole Sizes 7, Shank Size 1/4 In., Step Thickness 2mm, Size Range 6 to 18mm, Sizes Included 6, 8, 10, 12, 14, 16, 18mm, Number of Flutes 1, Shank Type Hex, Bit Length 3-1/8 In.

Reviews