Step Drill Bit, Cobalt, 9 Sizes, 1/4-3/4 In

IRWIN UNIBIT| Zoro #: G2336083| Mfr #: 10233cb

$37.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Thickness: 1/16"
Sizes Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Bit Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336083 Mfr #: 10233cb
Step Thickness: 1/16"Sizes Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Bit Length: 2-3/4"Size Range: 1/4" to 3/4"
Finish: Steam OxideShank Type: Hex
Number of Hole Sizes: 9Item: Step Drill Bit
Shank Size: 3/8"Number of Flutes: 1
Material: CobaltCountry of Origin (subject to change): United States

Description

Step Drill Bit, Material Cobalt, Steam Oxide Finish, Number of Hole Sizes 9, Shank Size 3/8 In., Step Thickness 1/16 In., Size Range 1/4 In. to 3/4 In., Sizes Included 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Number of Flutes 1, Shank Type Hex, Bit Length 2-3/4 In.

Reviews