PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In.

IRWIN UNIBIT| Zoro #: G1931483| Mfr #: UNIBIT 4

$24.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: HSSNumber of Hole Sizes: 12Step Thickness: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931483 Mfr #: UNIBIT 4
Material: HSSNumber of Hole Sizes: 12
Step Thickness: 1/16"Size Range: 3/16" to 7/8"
Sizes Included: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Item: Step Drill Bit
Finish: BrightShank Type: Hex
Shank Size: 3/8"Number of Flutes: 1
Bit Length: 3-1/4"Country of Origin (subject to change): United States

Description

Drill Bit, Step Drill Bit, Drill Bit Material High Speed Steel, Size Range 3/16 In. to 7/8 In., Drill Bit Sizes Included 3/16 In., 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., Shank Size 3/8 In., Number of Hole Sizes 12, Step Thickness 1/16 In., Drill Bit Finish Bright, Number of Flutes 1, Shank Shape Hex, Overall Length 3-1/4 In., Impact Rated No

Reviews