Step Drill Bit, HSS, 6 Sizes, 3/16-1/2 In.

IRWIN UNIBIT| Zoro #: G0919834| Mfr #: UNIBIT 2

$11.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
Item: Step Drill Bit
Material: HSS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919834 Mfr #: UNIBIT 2
Sizes Included: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"Item: Step Drill Bit
Material: HSSShank Type: Hex
Size Range: 3/16" to 1/2"Shank Size: 1/4"
Number of Flutes: 1Number of Hole Sizes: 6
Step Thickness: 1/16"Bit Length: 3-1/8"
Finish: BrightCountry of Origin (subject to change): United States

Description

Step Drill Bit, Material HSS, Bright Finish, Number of Hole Sizes 6, Shank Size 1/4 In., Step Thickness 1/16 In., Size Range 3/16 In. to 1/2 In., Sizes Included 3/16 In., 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., Number of Flutes 1, Shank Type Hex, Bit Length 3-1/8 In.

Reviews