Step Drill Bit, HSS, 9 Sizes, 1/4-3/4 In.

IRWIN UNIBIT| Zoro #: G1959176| Mfr #: UNIBIT 3

$19.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959176 Mfr #: UNIBIT 3
Shank Type: HexNumber of Flutes: 1
Sizes Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"Item: Step Drill Bit
Shank Size: 3/8"Number of Hole Sizes: 9
Material: HSSSize Range: 1/4" to 3/4"
Bit Length: 2-3/4"Step Thickness: 1/16"
Finish: BrightCountry of Origin (subject to change): United States

Product Description

Step Drill Bit, Material HSS, Bright Finish, Number of Hole Sizes 9, Shank Size 3/8 In., Step Thickness 1/16 In., Size Range 1/4 In. to 3/4 In., Sizes Included 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Number of Flutes 1, Shank Type Hex, Bit Length 2-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.