KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Step Drill Bit Set, Cobalt, 1/8-3/4, 3 pc.

IRWIN UNIBIT| Zoro #: G1540061| Mfr #: 10502cb

$72.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mfr. No. 10231cb (1/8" to 1/2"), 10232cb (3/16" to 1/2"), 10233cb (1/4" to 3/4")
Sizes Included: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Item: Step Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540061 Mfr #: 10502cb
Includes: Mfr. No. 10231cb (1/8" to 1/2"), 10232cb (3/16" to 1/2"), 10233cb (1/4" to 3/4")Sizes Included: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Item: Step Drill Bit SetMaterial: Cobalt
Shank Type: HexSize Range: 1/8" to 3/4"
Shank Size: 1/4", 3/8"Number of Pieces: 3
Step Thickness: 1/32", 1/16"Number of Hole Sizes: 28
Number of Flutes: 1Bit Length: 2-3/4", 3-1/8"
Finish: Steam OxideCountry of Origin (subject to change): United States

Description

Cobalt Step Drill Set, 3 Pc, Size 1/8 To 3/4 In., Shank Size 1/4 In., Number of Hole Sizes 28, Step Thickness 1/32 In And 1/16 In, Includes G1552792, G2111496, G2336083

Reviews