Irwin
Step Drill Bit, 13 Hole Sizes, 1/8 in to 1/2 in, 1/32 in Step Increments, Black Oxide Finish
Mfr # UNIBIT 1
Zoro # G1647502
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 1/8 in to 1/2 in
Explore More Products
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm 16104
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright 11104
- IRWIN Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch 10220cb
- IRWIN Unibit #4 Step Drill Bit, 12 Hole Sizes, 3/16 to 7/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank UNIBIT 4
- IRWIN Unibit Cobalt Step Drill, #2 VGP10232CB
- IRWIN Bit Drill #4 Unibit 10234
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #2 VGPUN2
- IRWIN COBALT STEP DRILL 3/16in-1/2in X 1/16 PEE10232CB
- IRWIN 18x12 Step Drill 10231
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" 48-89-9249
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel 101020TRO
- Irwin Step Drill Bits