HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Utility Knife, 6-1/2 In, Orange

IRWIN| Zoro #: G2195593| Mfr #: 2082300

$4.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Screw Permanently Captured in Casing
Overall Thickness: 5/8"
Blade Change: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195593 Mfr #: 2082300
Features: Screw Permanently Captured in CasingOverall Thickness: 5/8"
Blade Change: ScrewTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Type: UtilityHandle Material: Aluminum
Overall Width: 1-1/2"Blade Material: Bi-Metal
Overall Length: 6-1/2"Application: General Purpose
Number of Blades Included: 3Stores: (5) Blades
Handle Color: High Visibility OrangeItem: Utility Knife
Position: 3Blade Operation: Retractable
Handle Type: ErgonomicCountry of Origin (subject to change): China

Description

Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 6-1/2 In., Blade Material Bi-Metal, Handle Color High Visibility Orange, Handle Material Aluminum, Number of Blades Included 3, Tether Capable Standard Tool (Accessory Needed for Tethering), Overall Width 1-1/2 In., Overall Thickness 5/8 In., Position 3, Handle Type Ergonomic, Features Screw Permanently Captured in Casing, Stores (5) Blades, Application General Purpose

Reviews