Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 pcs. Locking Pliers and C-Clamp Set (1078TRAY)

  • Zoro #: G4313251
  • Mfr #: 1078Tray
$94.26
  • Plier Item: Locking Pliers Sets
  • Jaw Release Lever: Guarded Trigger Release
  • Handle Type: Plain Grip
See full product details
This item ships free.

Irwin Vise-Grip #1078TRAY Specifications

  • Zoro #: G4313251
  • Mfr #: 1078Tray
Plier Item: Locking Pliers Sets Jaw Release Lever: Guarded Trigger Release
Handle Type: Plain Grip Overall Length: (2) 10 in, (3) 7 in, 5 in, 6 in, 9 in
Length: 5", 6", (3)7", 9", (2)10" Includes: No. 10R, 10CR, 7R, 7WR, 7CR, 5WR, 6LN, 9LN, 6R, 11R
Item: Locking Plier and C-Clamp Set Tether Capable: Tether Capable
Wire Cutter: Yes Plier Product Group: Plier Sets
Number of Pieces: 10 Jaw Capacity: (2) 1-5/8 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-7/8 in, 2-1/4 in, 2-7/8 in
Jaw Style: Curved, Straight, Long Nose Jaw Length: (2) 1-13/64 in, (2) 19/64 in, (2) 51/64 in, 1 in, 1-1/2 in, 1-51/64 in, 2-1/2 in
Features: Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth are Designed to Grip From Any Angle Jaw Thickness: 3/16 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in, 5/8 in
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Plier Sets, Locking Plier Sets, Locking Plier and C-Clamp Set, Number of Pieces 10, Jaw Capacity (2) 1-5/8 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-7/8 in, 2-1/4 in, 2-7/8 in, Jaw Length (2) 1-13/64 in, (2) 19/64 in, (2) 51/64 in, 1 in, 1-1/2 in, 1-51/64 in, 2-1/2 in, Jaw Thickness 3/16 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in, 5/8 in, Overall Length (2) 10 in, (3) 7 in, 5 in, 6 in, 9 in, Handle Type Plain Grip, Jaw Release Lever Guarded Trigger Release, Wire Cutter Yes, Tether Capable

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Irwin Vise-Grip #1078TRAY