Irwin
Vise-Grip® 4-1/2 in. 8Deg Oblique End Cutter
- Zoro #: G702716824
- Mfr #: 1773613
$22.86
Subtotal: $22.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #1773613 Specifications
- Zoro #: G702716824
- Mfr #: 1773613
- UPC #: 38548991757
- Country of Origin (subject to change): Unknown
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Irwin #1773613
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN CURVED JAW PLIER 10"" 4935576
- IRWIN Irwin 586-IRHT82576 10 in. Reduced Hand Span Fast Release Locking Pliers 586-IRHT82576
- IRWIN Irwin Vise-Grip 586-428GS 000718 Vise-Grip Gifr Se 586-428GS
- IRWIN CHAIN EXT 18"/455mm F/20R LOCKING PLIER PE40EXT
- IRWIN STRGHT JAW PLIERS 8"" 4935095
- IRWIN Vise-Grip® 6 in. Lng Nse Electricians 4-in-1 1773626
- IRWIN Spring Plier Lckng Vise-Grip For 9" 4050ZR
- IRWIN GrooveLock Pliers Kit Bag Set, 3 pcs. 2078711
- IRWIN PLIERS LG 12"/300mm JAW LOCKING (12LC) PE12L3
- KNIPEX 6-1/4" Grip Pliers w/ Long, Narrow Jaw, Nickel Plated 41 34 165
- KNIPEX Internal Precision Snap Ring Pliers, 13mm 4831J0
- Irwin Pliers