Shop Alternate Products
This Product is Discontinued
Irwin
6, Ergonomic, Long Nose, Curved (Discontinued)
Mfr # 2076709
Zoro # G1141262
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 6
- Overall Length 5", (2) 6", 7", 10", 11"
- Length 5", (2)6", 7", 10", 11"
- Features Ideal for Tightening, Clamping, Twisting and Turning
- Handle Type Ergonomic