BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable Cutter, Shear Cut, 8 In

IRWIN VISE-GRIP| Zoro #: G1499285| Mfr #: 2078328

$12.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Capacity Aluminum: 13/64"Handle Design: Cushion GripCutting Action: Shear Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499285 Mfr #: 2078328
Cutting Capacity Aluminum: 13/64"Handle Design: Cushion Grip
Cutting Action: Shear CutPrimary Application: Electrical Cable
Overall Length: 8"Item: Cable Cutter
Features: Pro Touch Handles for Comfort and Control, Durable nickel chromium steel construction, Induction hardened cutting edge stays sharper, longerStandards: Meets ANSI Specifications
Country of Origin (subject to change): Taiwan, Province of China

Description

Cable Cutter, Shear Cut, Overall Length 8 In., Cutting Capacity Aluminum 13/64 In., Handle Design Cushion Grip, Features Pro Touch Handles for Comfort and Control, Durable nickel chromium steel construction, Induction hardened cutting edge stays sharper, longer, Standards Meets ANSI Specifications, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews