JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat

IRWIN VISE-GRIP| Zoro #: G1602693| Mfr #: 9DR

$14.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602693 Mfr #: 9DR
Finish: Nickel PlatedMaterial: steel
Locking Mechanism: Release LeverTether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Pieces: 1Standards: Government Specifications GGG-W-00649
Item: Locking C-ClampThroat Depth: 4-3/4"
Screw Mechanism: Easy Release Trigger, Micro-adjustmentOverall Clamp Length: 9"
Nominal Clamp Size: 9"Locking Clamp Product Grouping: Locking C-Clamps
Max. Opening: 4-1/2"Clamping Force: Not Rated
Swivel Pad: NoCountry of Origin (subject to change): China

Product Description

Locking C Clamp, Capacity 4 1/2 Inches, Size 9 Inches, Throat Depth 4 3/4 Inches

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.