Locking Clamp Set, 6", 10", 11", 5 Pc.

IRWIN VISE-GRIP| Zoro #: G0713413| Mfr #: 74

$52.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713413 Mfr #: 74
Finish: Nickel PlatedTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: SteelLocking Mechanism: Release Lever
Number of Pieces: 5Item: Locking Clamp Set
Throat Depth: 1-7/8", 2-1/8", 4"Screw Mechanism: Adjusts Clamping Pressure
Includes: (1) No.10R, (2) 11R, (2) 6RClamping Force: Not Rated
Swivel Pad: NoOverall Clamp Length: (2) 6", (1) 10", (2) 11"
Nominal Clamp Size: (2) 6", (1) 10", (2) 11"Locking Clamp Product Grouping: Locking Clamp Sets
Max. Opening: 1-7/8", 2-1/8", 3-3/8"Country of Origin (subject to change): China

Product Description

Clamp Set, 5 Piece Set, Includes (1) 10R Locking Plier, (2) 11R C Clamps and (2) 6R C Clamps

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.