Irwin
6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 2078306
Zoro # G0425223
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 7/8 in
- Material Nickel Chromium Steel
Explore More Products
- IRWIN PLIERS 8"" DIAGONAL CUT 2078308
- IRWIN PLIER 8" DIAGONAL CUTTER PE2078308
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated DIA8A
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated DIA10
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier 38548028200
- IRWIN End Cutting Nippers, 4-1/4 In 2078904
- IRWIN 7WR Curved Jaw with Wire Cutter - 7 in.-175 mm Plier VG7WR
- IRWIN PLIERS M 11" LONG REACH DIAG PE1773389
- IRWIN Fencing Plier 2078901
- PROTO PLIER DIAGONAL W/GRIP PO209G
- IRWIN IRWIN INDUSTRIAL TOOL 4.5 Standard Diagonal Plier with Spring VG2078935
- Irwin Cutting Pliers