KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fast Release Locking Pliers, Ergonomic

IRWIN VISE-GRIP| Zoro #: G1581912| Mfr #: 11T-10CR

$11.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 5/8"
Wire Cutter: No
Includes: (1) 10Cr Fast Release Curved Jaw Locking Pliers 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581912 Mfr #: 11T-10CR
Jaw Width: 5/8"Wire Cutter: No
Includes: (1) 10Cr Fast Release Curved Jaw Locking Pliers 10"Length: 10"
Jaw Length: 1-15/64"Jaw Release Lever: 1-Handed
Jaw Thickness: 7/16"Item: Fast Release Locking Pliers
Finish: Nickel PlatedFeatures: Allows for Maximum Torque on Pipe, Bolts or Any Torqueing Application
Jaw Capacity: 1-7/8"Handle Type: Ergonomic
Screw Mechanism: Hex Key Adjusting ScrewMaterial: steel
Standards: ANSI SpecificationPlier Jaw Style: V-Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Fast Release Locking Pliers, V-Jaw, Handle Type Ergonomic, Wire Cutter No, Length 10 In., Jaw Capacity 1-7/8 In., Jaw Thickness 7/16 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 1-15/64 In., Jaw Width 5/8 In., Jaw Release Lever 1-Handed, Screw Mechanism Hex Key Adjusting Screw, Features Allows for Maximum Torque on Pipe, Bolts or Any Torqueing Application, Standards ANSI Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews