Fast Release Locking Pliers, Ergonomic

IRWIN VISE-GRIP| Zoro #: G0386391| Mfr #: 14T - 6LN

$12.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386391 Mfr #: 14T - 6LN
Material: steelJaw Release Lever: 1-Handed
Handle Type: ErgonomicFinish: Nickel Plated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Length: 2"
Wire Cutter: YesScrew Mechanism: Hex Key Adjusting Screw
Features: 1-Handed Release and Locking with Adjusting ScrewItem: Fast Release Locking Pliers
Length: 6"Jaw Capacity: 2-1/4"
Jaw Thickness: 5/16"Plier Jaw Style: Long Nose
Jaw Width: 5/32"Country of Origin (subject to change): China

Product Description

Fast Release Locking Pliers, Long Nose, Handle Type Ergonomic, Wire Cutter Yes, Length 6 In., Jaw Capacity 2-1/4 In., Jaw Thickness 5/16 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 2 In., Jaw Width 5/32 In., Jaw Release Lever 1-Handed, Screw Mechanism Hex Key Adjusting Screw, Features 1-Handed Release and Locking with Adjusting Screw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.