20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fast Release Locking Pliers, Ergonomic

IRWIN VISE-GRIP| Zoro #: G1045807| Mfr #: 1T-10R

$13.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045807 Mfr #: 1T-10R
Wire Cutter: NoHandle Type: Ergonomic
Jaw Thickness: 7/16"Material: Steel
Standards: ANSI SpecificationItem: Fast Release Locking Pliers
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Release Lever: 1-Handed
Screw Mechanism: Hex Key Adjusting ScrewFeatures: Maximum Contact on Flat, Square, or Hex
Jaw Length: 1-15/64"Jaw Capacity: 1-3/4"
Plier Jaw Style: Straight JawLength: 10"
Jaw Width: 5/8"Finish: Nickel Plated
Country of Origin (subject to change): China

Product Description

Fast Release Locking Pliers, Straight Jaw, Handle Type Ergonomic, Wire Cutter No, Length 10 In., Jaw Capacity 1-3/4 In., Jaw Thickness 7/16 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 1-15/64 In., Jaw Width 5/8 In., Jaw Release Lever 1-Handed, Screw Mechanism Hex Key Adjusting Screw, Features Maximum Contact on Flat, Square, or Hex, Standards ANSI Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.