20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Locking C-Clamp, 18", 8" Cap, 9-1/2" Throat

IRWIN VISE-GRIP| Zoro #: G1672763| Mfr #: 18R

$23.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672763 Mfr #: 18R
Number of Pieces: 1Finish: Nickel Plated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Locking Clamp Product Grouping: Locking C-Clamps
Material: SteelLocking Mechanism: Release Lever
Clamping Force: 2000 lb.Screw Mechanism: Adjusts Clamping Pressure
Item: Locking C-ClampThroat Depth: 9-1/2"
Finish: Nickel PlatedMaterial: Steel
Standards: ASME B107.36-2002Overall Clamp Length: 18"
Nominal Clamp Size: 18"Max. Opening: 8"
Swivel Pad: NoCountry of Origin (subject to change): China

Product Description

Locking C-Clamp, 18 In, Capacity 8 In, Throat Depth 9 1/2 In, Clamping Force 2000 Lb, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Pliers Length 18 In, Nickel Plated, Hardened Carbon Steel, For Welding and Fabricating, ASME B107.36-2002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.