Irwin Vise-Grip

Locking Plier, 7" L, Steel, 1-3/16" L Jaw

Irwin Vise-Grip Locking Plier, 7" L, Steel, 1-3/16" L Jaw IRHT82580
Hover or click to zoom Tap to zoom
  • Handle Type: Ergonomic
  • Jaw Length: 1 3/16 in
  • Jaw Width: 3/8 in
  • Overall Length: 7 in
  • Finish: Nickel Plated
  • Jaw Capacity: 1-1/2 in
  • Jaw Release Lever: 1-Handed
  • Jaw Thickness: 5/16 in
See full product details
$18.97

Subtotal: $18.97

Irwin Vise-Grip #IRHT82580 Specifications

  • Handle Type: Ergonomic
  • Jaw Length: 1 3/16 in
  • Jaw Width: 3/8 in
  • Overall Length: 7 in
  • Finish: Nickel Plated
  • Jaw Capacity: 1-1/2 in
  • Jaw Release Lever: 1-Handed
  • Jaw Thickness: 5/16 in
  • Nonsparking: No
  • Plier Item: Fast Release Locking Pliers
  • Plier Jaw Style: Curved Jaw
  • Screw Mechanism: Hex Key Adjusting Screw
  • Tether Capable: Not Tether Capable
  • Wire Cutter: Yes
  • Plier Product Group: Pliers
  • Item: Locking Plier
  • Tether Style: Not Tether Capable
  • Includes Wire Cutter: Yes
  • Series: Irwin Vise-Grip
  • Adjustment Mechanism: Adjusting Screw
  • Plier Material: Steel
  • Tether Ready: No
  • Grip Style: Knurled
  • Additional Tool Functions: Wire Cutter
  • Maximum Jaw Opening: 1 1/2 in
  • Jaw Shape: Curved
  • Application: High-Temperature Applications
  • Handle Opening Type: Quick Release
  • Plier Type: Locking Pliers
  • Steel Type: Alloy Steel
  • Handle Style: Ergonomic
  • Overall Length Range: 6 - 8 in
  • Non-Sparking: No
  • Country of Origin (subject to change): China

Description

The Irwin Vise-Grip Locking Plier is a multi-purpose tool that can be used in many different applications. The curved jaw has a 1-1/2" capacity, making it perfect for gripping large items. Featuring the 1-handed release mechanism, you can easily open and close the pliers with just one hand. The ergonomic handle offers excellent comfort and grip to reduce fatigue when working for long periods of time. It also has an integrated hex key adjusting screw so you can quickly adjust the pressure on fasteners without having to use tools. You will want to keep this 7" Irwin Vise Grip Locking Plier on hand because it is convenient and easy to use.

Reviews of Irwin Vise-Grip #IRHT82580

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.