Irwin Vise-Grip
Locking Pliers, Plain Grip, 10 In. L
- Zoro #: G2568246
- Mfr #: 102L3 - 10R
Tap to zoom
Hover or click to zoom
$12.64
- Features: Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type: Plain
- Jaw Length: 1 15/64 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.64
Irwin Vise-Grip #102L3 - 10R Specifications
- Zoro #: G2568246
- Mfr #: 102L3 - 10R
- Features: Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type: Plain
- Jaw Length: 1 15/64 in
- Jaw Width: 5/8 in
- Material: Steel
- Overall Length: 10 in
- Finish: Nickel Plated
- Jaw Capacity: 1-3/4 in
- Jaw Release Lever: 1-Handed
- Jaw Thickness: 7/16 in
- Nonsparking: No
- Plier Item: Straight Jaw Locking Pliers
- Plier Jaw Style: Straight Jaw
- Screw Mechanism: Hex Key Adjusting Screw
- Tether Capable: Tether Capable
- Wire Cutter: No
- Length: 10"
- Standards: ANSI
- Item: Locking Plier
- Plier Product Group: Pliers
- Tether Style: Tether Capable
- Non-Sparking: No
- Plier Material: Steel
- Overall Length Range: 9 - 11 in
- Jaw Texture: Serrated
- Handle Style: Standard
- Plier Type: Locking Pliers
- Includes Wire Cutter: No
- Steel Type: Alloy Steel
- Jaw Bend: 0 Degrees
- Application: Clamping, Tightening, Turning, Twisting
- Grip Style: Plain
- Series: Irwin Vise-Grip
- Tether Ready: No
- Jaw Shape: Flat
- Maximum Jaw Opening: 1 7/8 in
- Adjustment Mechanism: Adjusting Screw
- Handle Opening Type: Lever
- Country of Origin (subject to change): China
Description
The Irwin Vise-Grip 102L3 - 10R Locking Pliers have a hooded design that ensures maximum contact on flat, square, or hex fasteners. With its straight jaw locking pliers, this tool is suitable for working with flat, square and hex fasteners. The 1 15/64 in. jaw length and 5/8 in. jaw width make it easy to grip onto nuts and bolts. This plier has an overall length of 10 in., making it ideal for many different jobs around the house or garage. It has a nickel plated finish that protects against rust and corrosion while also providing a sleek look to the tool. If you are looking for an affordable yet high quality locking plier, the Irwin Vise Grip 102L3 - 10R Locking Pliers will meet your needs perfectly.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov