BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Locking Pliers, Plain Grip, 10 In. L

IRWIN VISE-GRIP| Zoro #: G0671501| Mfr #: 10WR

$8.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Vise Grip Model 10Wr Curved Jaw Locking Pliers
Wire Cutter: Yes
Item: Locking Pliers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671501 Mfr #: 10WR
Includes: Vise Grip Model 10Wr Curved Jaw Locking PliersWire Cutter: Yes
Item: Locking PliersMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Release Lever: 1-Handed
Jaw Width: 5/8"Handle Type: Plain Grip
Jaw Capacity: 1-7/8"Jaw Thickness: 7/16"
Features: 1-Handed, Trigger less Release is 2X Easier to Open than Traditional Locking Pliers, Anti-Pinch, Non-Slip Protouch(TM) Grips Provide Comfort, Control, and Less Hand FatiguePlier Jaw Style: Curved Jaw
Screw Mechanism: Hex Key Adjusting ScrewJaw Length: 1-15/64"
Standards: Government Specifications GGG-W-00649Finish: Nickel Plated
Length: 10"Country of Origin (subject to change): China

Description

Locking Pliers, Curved Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 10 In., Jaw Capacity 1-7/8 In., Jaw Thickness 7/16 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 1-15/64 In., Jaw Width 5/8 In., Jaw Release Lever 1-Handed, Screw Mechanism Hex Key Adjusting Screw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews