Irwin Vise-Grip
Locking Wrench, V-Jaw, Plain Grip, 10 In. L
- Zoro #: G2759714
- Mfr #: 10LW
Tap to zoom
Hover or click to zoom
$22.87
- Features: Heavy-Duty Jaws Lock on to 3-Sides of a Hex Fastener and Will Not Slip or Mar, Turn Screw to Adjust Pressure and Fit Work. Stays Adjusted for Repetitive Use
- Handle Type: Plain
- Jaw Length: 1 15/64 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.87
Irwin Vise-Grip #10LW Specifications
- Zoro #: G2759714
- Mfr #: 10LW
- Features: Heavy-Duty Jaws Lock on to 3-Sides of a Hex Fastener and Will Not Slip or Mar, Turn Screw to Adjust Pressure and Fit Work. Stays Adjusted for Repetitive Use
- Handle Type: Plain
- Jaw Length: 1 15/64 in
- Jaw Width: 5/8 in
- Material: Alloy steel
- Overall Length: 10 in
- Finish: Nickel Plated
- Includes: Built-In Wire Cutter
- Jaw Capacity: 5/8 in to 1-1/8 in
- Jaw Release Lever: 1-Handed
- Jaw Thickness: 5/8 in
- Nonsparking: No
- Plier Item: Locking Wrenches
- Plier Jaw Style: V-Jaw
- Screw Mechanism: Hex Key Adjusting Screw
- Tether Capable: Tether Capable
- Wire Cutter: Yes
- Length: 10"
- Plier Product Group: Pliers
- Item: Locking Plier
- Tether Style: Tether Capable
- Additional Tool Functions: Wire Cutter
- Grip Style: Plain
- Series: Irwin Vise-Grip
- Adjustment Mechanism: Adjusting Screw
- Plier Type: Locking Pliers
- Includes Wire Cutter: Yes
- Plier Material: Steel
- Tether Ready: No
- Handle Opening Type: Lever
- Non-Sparking: No
- Handle Style: Standard
- Overall Length Range: 9 - 11 in
- Steel Type: Alloy Steel
- Maximum Jaw Opening: 1 1/8 in
- Jaw Shape: V
- Country of Origin (subject to change): Taiwan, Province of China
Description
Pliers, Locking Pliers, Locking Plier, V-Jaw, Jaw Capacity 5/8 in to 1-1/8 in, Jaw Length 1 15/64 in, Jaw Thickness 5/8 in, Jaw Width 5/8 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
Reviews of Irwin Vise-Grip #10LW
Explore more
- IRWIN VISE-GRIP Irwin Vise-Grip 586-12LC-3 12 Inch Large Jaw Vise Griplocking Plier Carded 586-12LC-3
- IRWIN VISE-GRIP Locking Plier, 9" L, Steel, 2-3/32" L Jaw IRHT82582
- IRWIN VISE-GRIP Locking Pliers, Plain Grip, 5 In. L 5WR
- IRWIN VISE-GRIP Large Capacity Locking Pliers, Plain Grip 12LC
- IRWIN VISE-GRIP Irwin Vise-Grip 586-323S 3 Pc Original Locking Pliers Set C 586-323S
- IRWIN VISE-GRIP Locking Pliers, Plain Grip, 7 In. L 7WR
- URREA Pliers, Industrial Grade Locking Pliers Set 4Pc 2700LP
- BARJAN BARJAN 0752807 Small Vise Grip with Strong Construction 752807
- IRWIN VISE-GRIP Locking Plier, 10" L, Steel, 1-15/64" L Jaw IRHT82573
- DEWALT 12" V-Jaw Pushlock Pliers DWHT74432
- IRWIN VISE-GRIP Irwin Vise-Grip 586-213H Vise Grip Home & Hobby 586-213H
- Irwin Vise-Grip Locking Pliers