customer-service Help
Irwin Vise-Grip

Long Nose Plier, 6 in., Serrated

Irwin Vise-Grip Long Nose Plier, 6 in., Serrated 2078216
Tap to zoom
Hover or click to zoom
$11.99
  • Overall Length: 6 in
  • Jaw Width: 3/4 in
  • Features: Induction-Hardened Cutting Edge Stays Sharp Longer; Machined Jaws for Maximum Gripping Strength
See full product details
Orders over $75 ship free.

Total: $11.99

Irwin Vise-Grip #2078216 Specifications

  • Overall Length: 6 in
  • Jaw Width: 3/4 in
  • Features: Induction-Hardened Cutting Edge Stays Sharp Longer; Machined Jaws for Maximum Gripping Strength
  • Material: Nickel Chromium Steel
  • Insulated / Uninsulated: Uninsulated
  • Handle Type: Pro Touch
  • Max. Jaw Opening: 1 1/4 in
  • Handle Color: Blue/Yellow
  • Joint Type: Solid
  • Side Cutter: Yes
  • Wire Stripper: No
  • Wire Crimper: No
  • Nonsparking: No
  • Voltage Rating: Not Rated
  • Plier Item: Long Nose Pliers
  • Plier Product Group: Pliers
  • Gripping Surface: Serrated
  • Spring Return: No
  • Tip Width: 1/8 in
  • ESD Safe: No
  • Item: Long Nose Plier
  • Standards: ANSI
  • Jaw Bend: 0 Degrees
  • Tether Capable: Tether Capable
  • Insulated: No
  • Jaw Length: 1 25/32 in
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Includes Wire Stripper: No
  • Maximum Jaw Opening: 1 1/4 in
  • Additional Tool Functions: Cutter
  • Includes Wire Cutter: Yes
  • Overall Length Range: 6 - 8 in
  • Jaw Thickness: 1/2 in
  • Steel Type: Nickel Chromium Steel
  • Jaw Opening Type: Manual
  • Handle Style: Ergonomic
  • Jaw Texture: Serrated
  • Application: Wire Cutting
  • Nose Shape: Needle
  • Plier Type: Needle Nose Pliers
  • ESD-Safe: No
  • Plier Material: Steel
  • Non-Sparking: No
  • Series: Vise-Grip
  • Tether Ready: No
  • Country of Origin (subject to change): China

Description

If you need to grip and pull, the Irwin Vise-Grip 2078216 Long Nose Plier is the tool for you. It has machined jaws that provide maximum gripping strength. The long nose pliers have induction-hardened cutting edges that stay sharp longer. With a jaw length of 1 25/32 in., it is ideal for working with small objects or where space is limited. The overall length of this needle nose plier is 6 in., while its jaw width is 3/4 in. It has a pro touch handle which offers comfortable control over the pliers. The Irwin Vise Grip Long Nose Plier can be used to grip and pull on various objects, making it an essential addition to your tool box.

Restrictions and Compliance

Reviews of Irwin Vise-Grip #2078216