Quick Adjust Pipe Wrench, 11" L, Steel

IRWIN VISE-GRIP| Zoro #: G0419036| Mfr #: 274001

$21.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Steel
Item: Quick Adjusting Pipe Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419036 Mfr #: 274001
Handle Material: SteelItem: Quick Adjusting Pipe Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 11"
Jaw Type: SerratedNonsparking: No
Handle Type: I-Beam with Ergonomic GripJaw Capacity: 2-1/4"
Jaw Material: SteelStandards: Federal Specification GGG-W-00651D
Features: One Handed OperationCountry of Origin (subject to change): China

Description

Quick Adjusting Pipe Wrench, No, Jaw Capacity 2-1/4 In., Overall Length 11 In., Handle Material Steel, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam with Ergonomic Grip, Jaw Material Steel, Features One Handed Operation, Standards Federal Specification GGG-W-00651D

Reviews