Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tool Lanyard, 50 lb., 19 in. L, Nylon, Blue

  • Zoro #: G9039721
  • Mfr #: 1902422
$6.14
  • Length: 19 in
  • Item: Tool Lanyard
  • Max. Working Load: 50 lb
See full product details
Orders over $75 ship free.

Irwin Vise-Grip #1902422 Specifications

  • Zoro #: G9039721
  • Mfr #: 1902422
  • Length: 19 in
  • Item: Tool Lanyard
  • Max. Working Load: 50 lb
  • Color: Blue
  • Line Material: Nylon
  • Includes: Landyard + Clip
  • Hardware: Loop
  • Hardware Material: Metal
  • Anchorage End Material: Plastic
  • Tether Style: Standard
  • Tethering Component: Attachment Point
  • Anchorage End Connection: Carabiner
  • Max. Working Length: 19 in
  • Tool End Connection: Plier Clip
  • Weight Capacity: 3 lb
  • For Tool Type: Hand Tools
  • Brand and Series: Irwin Vise Grip
  • Series: Vise Grip
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Lanyard, Anchorage End Connection Carabiner, Anchorage End Material Plastic, Brand and Series Irwin Vise Grip, Color Blue, For Tool Type Hand Tools, Hardware Material Metal, Includes Landyard + Clip, Max. Working Length 19 in, Series Vise Grip, Tether Style Standard, Tethering Component Attachment Point, Tool End Connection Plier Clip, Weight Capacity 3 lb

Reviews of Irwin Vise-Grip #1902422