Island Umbrella
OCTAGON UMBRELLA HUNTER GREEN
Mfr # NU6842
Zoro # G601253611
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter Green
- Pole Material Aluminum
- Pole Diameter 1 1/2 in
- Resistant To Fade, Rust
- Features **Stand NOT Included**1-Year Warranty on Structure, 1.5-in Diameter Aluminum Pole With Bronze Powder-Coated Finish, 3-Year Warranty on Fabric, 57 Square Feet of Sun Protection, 8-Rib Aluminum Canopy Support System, Fade, Mildew, and Water-Repellant Breez-Tex(TM) Canopy, Push Button Spring-Assisted Canopy, Single Wind Vent
Explore More Products
- ISLAND UMBRELLA HALF UMBRELLA SLATE GREY NU6868
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK NU6839
- ISLAND UMBRELLA RECTANGLE UMBRELLA W/ LED BULB LIGHTS NU6862
- ISLAND UMBRELLA OCTAGON AUTO-TILT UMBRELLA NAVY BLUE NU6845
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE NU6834
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK NU6858
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE NU6828
- ISLAND UMBRELLA OCTAGON UMBRELLA W/ LED STRIP LIGHTS NU6856
- ISLAND UMBRELLA OCTAGON UMBRELLA HUNTER GREEN NU6832
- PURE GARDEN 10-Foot Outdoor Patio Umbrella, Sand 50-LG1175
- SIMPLYSHADE SimplyShade SSUA4599-P0104 9 ft. Amelia Half Umbrella; P0104 Stone SSUA4599-P0104
- Island Umbrella Patio Umbrellas