Shop Alternate Products
This Product is Discontinued
Island Umbrella
OVAL DUAL UMBRELLA BLACK (Discontinued)
Mfr # NU6869
Zoro # G001253617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Fabric Material Polyester
- Pole Material Aluminum
- Pole Diameter 1 89/100 in
- Features **Stand NOT Included**1-Year Warranty on Fabric, 1-Year Warranty on Structure, 1.89-in Diameter Aluminum Pole With Bronze Powder-Coated Finish, 135 Square Feet of Sun Protection, 16-Rib Steel Canopy Support System, 3 Wind Vents, Easy-To-Use Intuitive Hand Crank, Fade, Mildew, and Water-Repellant Polyester Canopy