Itp Tires
ITP Ultracross 27x9-14
- Zoro #: G300018344
- Mfr #: IT6P0492
Hover or click to zoom Tap to zoom
Help us improve our
product images
$218.50
Subtotal: $218.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Itp Tires #IT6P0492 Specifications
- Zoro #: G300018344
- Mfr #: IT6P0492
- UPC #: 70964028877
- Country of Origin (subject to change): United States
Description
You can feel confident riding the Ultra Cross R Spec tires during extreme desert racing. With an 8-ply radial construction made from ITP’s “Tough Tread” rubber compound, these tires provide puncture resistance for the most extreme terrain. The non-directional tread design enhances traction and control on smooth and slippery surfaces while the super-deep rim guard offers the best wheel/lip protection in the business. Performance: -Unique, multi-surface, non-directional tread design improves off-road traction and versatility Tread Design: -Computer-aided tread designed to optimize performance Construction: -8-ply rated radial construction Applications: All-Terrain, Hard Pack, Desert, Rocks/Ruts
Reviews of Itp Tires #IT6P0492
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
- ITP TIRES ITP Terra Cross R/T 25x10-12 IT560424
- ITP TIRES ITP Terra Cross R/T 25x8-12 IT560423
- ITP TIRES ITP Mud Lite II 30x11-14 IT6P0524
- ITP TIRES ITP Terra Claw 27x1-14 IT6P09221
- ITP TIRES ITP Terra Cross R/T 26x11-12 IT560476
- ITP TIRES ITP Mud Lite 24x8-11 IT56A332
- MAXXIS AT26X11R14 MU10 6PR TL BIGHORN 2.0 NHS TM00095100
- ITP TIRES ITP Blackwater Evolution 27x9-14 IT6P0062
- ITP TIRES ITP Blackwater Evolution 30x10-14 IT6P0116
- ITP TIRES ITP Ultracross 30x10-14 IT6P0223
- ITP TIRES ITP Coyote 35X10-15 IT6P0913
- Itp Tires Motorsport Tires and Wheels