KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 1018, 0.187x1 1/4 L, PK25

ITW BEE LEITZKE| Zoro #: G1497876| Mfr #: 11-013

$8.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/4"
Item: Clevis Pin
Meets/Exceeds: ASME B18.8.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497876 Mfr #: 11-013
Overall Length: 1-1/4"Item: Clevis Pin
Meets/Exceeds: ASME B18.8.1Type: Standard
Length: 1-1/4"Material: 1010/1018 Steel
Finish: PlainUsable Length: 1-7/64"
Pin Dia.: 3/16"Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.187 In, Overall Length 1 1/4 In, Usable Length 1 7/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews