BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Clevis Pin, 1018, 0.250x1 3/4 L, PK25

ITW BEE LEITZKE| Zoro #: G1492547| Mfr #: 11-047

$4.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.8.1Finish: PlainMaterial: 1010/1018 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492547 Mfr #: 11-047
Meets/Exceeds: ASME B18.8.1Finish: Plain
Material: 1010/1018 SteelLength: 1-3/4"
Includes: 3/32" HoleUsable Length: 1-39/64"
Item: Clevis PinOverall Length: 1-3/4"
Pin Dia.: 1/4"Type: Standard
Country of Origin (subject to change): Multiple

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 1/4 In., Fastener Length 1-3/4 In., Usable Length 1-39/64 In., Standards ASME B18.8.1, Length 1-3/4 In., Includes 3/32 In. Hole, Package Quantity 25

Reviews