Clevis Pin, 1018, 0.250x3 1/2 L, PK25

ITW BEE LEITZKE| Zoro #: G2313552| Mfr #: 11-069

$8.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Item: Clevis Pin
Usable Length: 3-23/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313552 Mfr #: 11-069
Overall Length: 3-1/2"Item: Clevis Pin
Usable Length: 3-23/64"Pin Dia.: 1/4"
Finish: PlainMeets/Exceeds: ASME B18.8.1
Type: StandardLength: 3-1/2"
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.250 In, Overall Length 3 1/2 In, Usable Length 3 23/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews