SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clevis Pin, 1018, 0.250x51/64 L, PK25

ITW BEE LEITZKE| Zoro #: G2383884| Mfr #: 11-031

$6.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis PinOverall Length: 51/64"Usable Length: 21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383884 Mfr #: 11-031
Item: Clevis PinOverall Length: 51/64"
Usable Length: 21/32"Finish: Plain
Material: 1010/1018 SteelPin Dia.: 1/4"
Meets/Exceeds: ASME B18.8.1Length: 51/64"
Includes: 3/32" HoleType: Standard
Country of Origin (subject to change): Multiple

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 1/4 In., Fastener Length 51/64 In., Usable Length 21/32 In., Standards ASME B18.8.1, Length 51/64 In., Includes 3/32 In. Hole, Package Quantity 25

Reviews