Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Clevis Pin, 1018, 0.312x1 1/4 L, PK25

ITW BEE LEITZKE | Zoro #: G0923361 | Mfr #: 11-089

$ 6.75 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Itw Bee Leitzke #11-089 Specifications

Zoro #: G0923361 Mfr #: 11-089
Material: 1010/1018 Steel Type: Standard
Meets/Exceeds: ASME B18.8.1 Item: Clevis Pin
Length: 1-1/4" Finish: Plain
Overall Length: 1-1/4" Pin Dia.: 5/16"
Usable Length: 1-1/32" Country of Origin (subject to change): United States

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 5/16 In., Fastener Length 1-1/4 In., Usable Length 1-1/32 In., Standards ASME B18.8.1, Length 1-1/4 In., Package Quantity 25

Reviews