KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 1018, 0.375x1 7/8 L, PK25

ITW BEE LEITZKE| Zoro #: G2464971| Mfr #: 11-159

$12.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464971 Mfr #: 11-159
Type: StandardItem: Clevis Pin
Length: 1-7/8"Overall Length: 1-7/8"
Pin Dia.: 3/8"Finish: Plain
Usable Length: 1-41/64"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.375 In, Overall Length 1 7/8 In, Usable Length 1 41/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews