TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Clevis Pin, 1018, 0.437x1 1/2 L, PK10

ITW BEE LEITZKE| Zoro #: G2144441| Mfr #: 11-195

$7.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis PinOverall Length: 1-1/2"Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144441 Mfr #: 11-195
Item: Clevis PinOverall Length: 1-1/2"
Finish: PlainMaterial: 1010/1018 Steel
Pin Dia.: 7/16"Meets/Exceeds: ASME B18.8.1
Length: 1-1/2"Usable Length: 1-17/64"
Type: StandardCountry of Origin (subject to change): Multiple

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 7/16 In., Fastener Length 1-1/2 In., Usable Length 1-17/64 In., Standards ASME B18.8.1, Length 1-1/2 In., Package Quantity 10

Reviews