KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 1018, 0.500 x2 In L, PK10

ITW BEE LEITZKE| Zoro #: G1118564| Mfr #: 11-229

$8.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Item: Clevis Pin
Usable Length: 1-49/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118564 Mfr #: 11-229
Overall Length: 2"Item: Clevis Pin
Usable Length: 1-49/64"Pin Dia.: 1/2"
Finish: PlainMeets/Exceeds: ASME B18.8.1
Type: StandardLength: 2"
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.500 In, Overall Length 2 In, Usable Length 1 49/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Reviews