SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clevis Pin, 1018, 0.625 x2 1/4 L, PK5

ITW BEE LEITZKE| Zoro #: G2395303| Mfr #: 11-267

$6.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis PinOverall Length: 2-1/4"Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395303 Mfr #: 11-267
Item: Clevis PinOverall Length: 2-1/4"
Finish: PlainMaterial: 1010/1018 Steel
Pin Dia.: 5/8"Meets/Exceeds: ASME B18.8.1
Length: 2-1/4"Usable Length: 2-1/64"
Type: StandardCountry of Origin (subject to change): Multiple

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 5/8 In., Fastener Length 2-1/4 In., Usable Length 2-1/64 In., Standards ASME B18.8.1, Length 2-1/4 In., Package Quantity 5

Reviews