BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Clevis Pin, 1018, 0.625 x3 1/2 L, PK5

ITW BEE LEITZKE| Zoro #: G1858132| Mfr #: 11-273

$8.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Usable Length: 2-49/64"Length: 3-1/2"Meets/Exceeds: ASME B18.8.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858132 Mfr #: 11-273
Usable Length: 2-49/64"Length: 3-1/2"
Meets/Exceeds: ASME B18.8.1Finish: Plain
Item: Clevis PinMaterial: 1010/1018 Steel
Pin Dia.: 5/8"Overall Length: 3-1/2"
Type: StandardCountry of Origin (subject to change): Multiple

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 5/8 In., Fastener Length 3-1/2 In., Usable Length 2-49/64 In., Standards ASME B18.8.1, Length 3-1/2 In., Package Quantity 5

Reviews