KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, 1018, 0.625x1 1/2 L, PK10

ITW BEE LEITZKE| Zoro #: G1563852| Mfr #: 11-261

$9.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Clevis Pin
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563852 Mfr #: 11-261
Type: StandardItem: Clevis Pin
Length: 1-1/2"Overall Length: 1-1/2"
Pin Dia.: 5/8"Finish: Plain
Usable Length: 1-17/64"Meets/Exceeds: ASME B18.8.1
Material: 1010/1018 SteelCountry of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 0.625 In, Overall Length 1 1/2 In, Usable Length 1 17/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 10

Reviews