KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin Asst, Std, Zinc, 120 Pcs, 12Sizes

ITW BEE LEITZKE| Zoro #: G2357144| Mfr #: 98-11520Z

$54.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 120
Item: Pin Assortment
Number of Sizes: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357144 Mfr #: 98-11520Z
Number of Pieces: 120Item: Pin Assortment
Number of Sizes: 12Includes: (10) Each: 3/16x1/2", x3/4", x1", x1-1/4", 1/4x3/4", x1", x1-1/4", x1-1/2", 3/8x1", x1-1/4", x1-1/2", x2", Plastic Container
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Type: ClevisMaterial: 1010/1018 Low Carbon Steel
Country of Origin (subject to change): United States

Description

Clevis Pin Assortment, Standard, 1010/1018 Low Carbon Steel, Finish Zinc Plated, Number of Pieces 120, Number of Sizes 12, Meets/Exceeds ANSI/ASME B 18.8.1, Includes 10 of Each: 3/16 x 1/2 In, 3/16 x 3/4 In, 3/16 x 1 In, 3/16 x 1 1/4 In, 1/4 x 3/4 In, 1/4 x 1 In, 1/4 x 1 1/4 In, 1/4 x 1 1/2 In, 3/8 x 1 In, 3/8 x 1 1/4 In, 3/8 x 1 1/2 In, 3/8 x 2 In. Packaged in a Plastic Compartmented Box with Identification Label.

Reviews