Clevis Pin, Std, Stl, 1x2 L

ITW BEE LEITZKE |Zoro #: G2431852|Mfr #: 11-319

$7.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2431852 Mfr #: 11-319
Meets/Exceeds: ASME B18.8.1Finish: Plain
Material: 1010/1018 SteelItem: Clevis Pin
Type: StandardPin Dia.: 1"
Length: 2"Usable Length: 1-45/64"
Overall Length: 2"Country of Origin (subject to change): United States

Product Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 1 In, Length 2 In, Usable Length 1 45/64 In, Meets/Exceeds ASME B18.8.1

Product Reviews

Save 15% when you sign up for Z-mail.