DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Clevis Pin, Stl, 3/16x1 L, PK25

ITW BEE LEITZKE| Zoro #: G2083882| Mfr #: 11-011

$6.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1"
Pin Dia.: 3/16"
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083882 Mfr #: 11-011
Length: 1"Pin Dia.: 3/16"
Item: Clevis PinMaterial: 1010/1018 Steel
Overall Length: 1"Usable Length: 55/64"
Finish: PlainType: Standard
Meets/Exceeds: ASME B18.8.1Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 3/16 In, Length 1 In, Usable Length 55/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 25

Reviews