Clevis Pin, Stl, 3/16x1/2 L, PK25

ITW BEE LEITZKE| Zoro #: G0470635| Mfr #: 11-001

$5.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clevis PinOverall Length: 1/2"Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470635 Mfr #: 11-001
Item: Clevis PinOverall Length: 1/2"
Finish: PlainMaterial: 1010/1018 Steel
Pin Dia.: 3/16"Meets/Exceeds: ASME B18.8.1
Length: 1/2"Usable Length: 23/64"
Type: StandardCountry of Origin (subject to change): Multiple

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 3/16 In., Fastener Length 1/2 In., Usable Length 23/64 In., Standards ASME B18.8.1, Length 1/2 In., Includes 3/32 In. Hole, Package Quantity 25

Reviews