KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Pin, Stl, 3/4x3 1/2 L, PK5

ITW BEE LEITZKE| Zoro #: G0840174| Mfr #: 11-293

$15.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3-1/2"
Pin Dia.: 3/4"
Item: Clevis Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840174 Mfr #: 11-293
Length: 3-1/2"Pin Dia.: 3/4"
Item: Clevis PinMaterial: 1010/1018 Steel
Overall Length: 3-1/2"Usable Length: 3-17/64"
Finish: PlainType: Standard
Meets/Exceeds: ASME B18.8.1Country of Origin (subject to change): United States

Description

Clevis Pin, Standard, 1010/1018 Steel, Plain Finish, Pin Dia 3/4 In, Length 3 1/2 In, Usable Length 3 17/64 In, Meets/Exceeds ASME B18.8.1, Package Quantity 5

Reviews