Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Clevis Pin, Stl, 3/8x2 1/8 L, PK25
  • Zoro #: G0252734
  • Mfr #: 11-163
$11.12 ($0.44/unit)
  • Pin Head Type: Head
  • Material Grade: 1010 and 1018
  • Length: 2-1/8"
See full product details
Orders over $50 ship free.

Itw Bee Leitzke #11-163 Specifications

  • Zoro #: G0252734
  • Mfr #: 11-163
Pin Head Type: Head Material Grade: 1010 and 1018
Length: 2-1/8" Fastener Length: 2-1/8"
Finish: Plain Material: 1010/1018 Steel
Clevis Pin Type: Without Pin Pin Item: Clevis Pin
Usable Length: 1-57/64" Fastener Finish: Plain
Basic Material: Steel Meets/Exceeds: ASME B18.8.1
Pin Dia.: 3/8" Type: Standard
System of Measurement: Inch Standards: ASME B18.8.1
Item: Clevis Pin Overall Length: 2-1/8"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Clevis Pin, System of Measurement Inch, Clevis Pin Type Without Pin, Pin Head Type Head, Basic Material Steel, Material Grade 1010 and 1018, Fastener Finish Plain, Pin Dia. 3/8 In., Fastener Length 2-1/8 In., Usable Length 1-57/64 In., Standards ASME B18.8.1, Length 2-1/8 In., Package Quantity 25

Reviews of Itw Bee Leitzke #11-163